This item is Discontinued.

Officemate Cup/Cutlery Holder, Countertop, 5-11/16inD 28004

Cup/Cutlery Holder, Countertop, 5-11/16inD (Discontinued)

  • Mfr # 28004
  • Zoro # G9445615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28004
Zoro #
G9445615
UPC #
042491280042
Country of Origin
China

Dimensions

Overall Height
14 9/10 in
Overall Width
16 7/10 in
Overall Depth
5 7/10 in

Details

Item
Cup/Cutlery Holder
Type
Countertop
Includes
(2) Removable Side Pockets
Material
Plastic, Steel

Description

Cup/Cutlery Holder, Material Plastic, Steel, Overall Depth 5 7/10 in, Overall Height 14 9/10 in, Overall Width 16 7/10 in, Includes (2) Removable Side Pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.