This item is Discontinued.

Officemate Desk Top File Organizer 23221

Desk Top File Organizer (Discontinued)

  • Mfr # 23221
  • Zoro # G5187577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23221
Zoro #
G5187577
UPC #
42491232218
Country of Origin
United States

Dimensions

Width
13.3"
Height
10.8"
Depth
8.6"

Details

Color
Blue
Recommended Age
4+ Years
Material
Plastic
Recommended Grade
PK+
Features
Portable, Compact
Assembly Required
No
Placement
Desktop

Description

Organizes your files in easy to access desk organizer. Stylish and innovative designs. Clean lines and compact footprint makes this an efficient means to organize your workspace. Portable office file holder. Has removable step-up inserts for easier view of files. 33 percent more capacity than standard organizers. Made in USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.