File Folder, Letter/Legal, (2) Horiz., PK2

OFFICEMATE| Zoro #: G1193035| Mfr #: 21072

$21.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Letter/Legal TrayHeight: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193035 Mfr #: 21072
Color: BlackItem: Letter/Legal Tray
Height: 5-3/4"Finish: Baked Enamel
Length: 15-5/8"Material: Plastic
File Size: LegalNumber of Compartments: (2) Horizontal
Width: 11-1/2"Country of Origin (subject to change): United States

Description

Letter/Legal Tray, File Size Legal, Number of Compartments (2) Horizontal, Black, Baked Enamel Finish, Plastic, Length 15-5/8 In., Width 11-1/2 In., Height 5-3/4 In., Package Quantity 2

Reviews