This item is Discontinued.

Officemate High Rise Desk Tray, 2 Sect, Letter, 13.25" x 9" x 10.25", Black, PK2 26056

High Rise Desk Tray, 2 Sect, Letter, 13.25" x 9" x 10.25", Black, PK2 (Discontinued)

  • Mfr # 26056
  • Zoro # G900002224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26056
Zoro #
G900002224
UPC #
42491260563
Country of Origin
United States

Dimensions

Height
10.25"
Width
13.25"
Depth
9"

Details

Number of Compartments
2
Color
Black
Material
Plastic
Weight
1.422 lbs

Description

Maximize your desk space with trays that are more than twice as deep as standard trays. Each tray is 5" high for extra storage capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.