This item is Discontinued.

Officemate 8-1/2" x 11" Storage Clipboard 1/2", Blue 83304

8-1/2" x 11" Storage Clipboard 1/2", Blue (Discontinued)

  • Mfr # 83304
  • Zoro # G4131410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83304
Zoro #
G4131410
UPC #
042491833040
Country of Origin
China

Dimensions

Sheet Size
8-1/2" x 11"
Width
10"
Height
10-1/2"
File Size
Letter
Depth
1-1/4"

Details

Item
Slim Clipboard Storage Box
Color
Blue
Storage Capacity
1/2"
Mounting Style
Clip

Description

Low Profile Storage Clipboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.