This item is Discontinued.

Officemate Multi Organizer, Countertop, 14 in. D 28002

Multi Organizer, Countertop, 14 in. D (Discontinued)

  • Mfr # 28002
  • Zoro # G9445597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28002
Zoro #
G9445597
UPC #
042491280028
Country of Origin
China

Dimensions

Overall Width
18 3/10 in
Overall Height
10 3/5 in
Overall Depth
14 in

Details

Item
Multi Organizer
Type
Countertop
Includes
(3) Condiment Trays, (4) Dividers
Material
Steel, Plastic

Description

Multi Organizer, Material Plastic, Steel, Overall Depth 14 in, Overall Height 10 3/5 in, Overall Width 18 3/10 in, Includes (3) Condiment Trays, (4) Dividers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.