This item is Discontinued.

Officemate Paper Clip, PK80 08908

Paper Clip, PK80 (Discontinued)

  • Mfr # 08908
  • Zoro # G7489715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08908
Zoro #
G7489715
UPC #
042491089089
Country of Origin
China

Dimensions

Size
Jumbo
Overall Length
2 in

Details

Item
Paper Clip
Material
Steel
Color
Pink
Finish
Plastic-Coated
Product Type
Paper Clips

Description

Paper Clip, Size Jumbo, Color Pink, Material Steel, Finish Plastic-Coated, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.