Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66230
Zoro #
G1972397
UPC #
042491662305
Country of Origin
Taiwan, Province of China
Dimensions
Imprint Area Height
1/4 in
Overall Height
5 3/4 in
Imprint Area Width
1 in
Overall Length
2 in
Overall Width
2 1/2 in
Details
Number of Bands
6
Item
Self-Inking Numbering Machine Stamp
Material
metal
Stamp Ink Color
Black
Includes
(3) Ink Pads, Black Ink, Sleek Plastic Stylus
Ink Color
Black
Description
Self-Inking Numbering Machine Stamp, Number of Bands 6, Material Metal, Stamp Ink Color Black, Imprint Area Height 1/4 in, Imprint Area Width 1 in, Overall Height 5 3/4 in, Overall Length 2 in, Overall Width 2 1/2 in, Includes (3) Ink Pads, Black Ink, Sleek Plastic Stylus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.