This item is Discontinued.

Officemate Tray, Letter, (2) Horizontal, PK2 21021

Tray, Letter, (2) Horizontal, PK2 (Discontinued)

  • Mfr # 21021
  • Zoro # G1709924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21021
Zoro #
G1709924
UPC #
042491210216
Country of Origin
United States

Dimensions

File Size
Letter
Length
9 1/4 in
Width
13 1/2 in
Height
3 1/2 in

Details

Item
Letter Tray
Number of Compartments
(2) Horizontal
Color
Smoke
Material
Plastic
Finish
Baked Enamel

Description

Letter Tray, File Size Letter, Number of Compartments (2) Horizontal, Smoke, Baked Enamel Finish, Plastic, Length 9 1/4 in, Width 13 1/2 in, Height 3 1/2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.