Officesource
Bleecker Street Cafe Seating Collection Wood Stack Chair with Chrome Base, 4PK
- Zoro #: G905672712
- Mfr #: 180WH
Hover or click to zoom Tap to zoom
Key Features
- Overall Height: 34.75''
- Overall Width: 17.00''
- Features: Combination of laminate and chrome | A contemporary construction | Stacks 5 High | Optimum comfort levels
- Overall Length: 16.75''
- Frame Color: Silver
- Package Quantity: 4
- Style: Café Stacking Chair
$620.99
Pk of 4, $155.25/ea
Subtotal: $620.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OFFICESOURCE Bleecker Street Cafe Seating Collection Wood Stack Chair with Chrome Base, 4PK 180ES
- OFFICESOURCE Bleecker Street Cafe Seating Collection Wood Stack Chair with Chrome Base, 4PK 180MW
- OFFICESOURCE Perch Collection Armless Nesting Chair with Casters, Titanium Frame 3274TNSFGR
- OFFICESOURCE CoolMesh Collection Armless Nesting Chair with Titanium Gray Frame 7774TNSFBL
- OFFICESOURCE Julep Collection Nesting Chair with Arms and Casters, Black Frame 5494NSFBL
- OFFICESOURCE Julep Collection Nesting Chair with Arms and Casters, Black Frame 5494NSANP
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame 3080BK
- OFFICESOURCE Bleecker Street Cafe Seating Collection Wood Stack Chair, Hand Hole in Back with Chrome Base, 4PK 198CMW
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame 8094TNSFNV
- ATLAS COMMERCIAL PRODUCTS Titan Seriesâ„¢ Industrial Metal Chair, Black MSC9BLK
- FLASH FURNITURE White Plastic Stack Chair with Lumbar Support RUT-NC618-WH-GG
- Officesource Stacking Chairs