Shop All Desk Chairs
Officesource
CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame
Mfr # 8014ASNSFNV
Zoro # G105673212
original price:
$459.05
9% off
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44.50''
- Frame Color Black
- Features Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs
- Overall Width 25.50''
- Overall Length 26.38''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # 8014ASNSFNV
- Zoro # G105673212
- UPC # 695991102897
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Height | 44.50'' |
Overall Width | 25.50'' |
Overall Length | 26.38'' |
Details
Color | Navy Fabric Seat |
Frame Color | Black |
Features | Perfect dimensions | Multi-function | Robustness and longevity | Adjustability | High quality material | Elegant and classic designs |
Style | High Back Chair |
Description
The hours spent at the office can be full of stress, especially if the amount of work is increasing with every passing day. Installing comfortable furniture, especially chairs, becomes essential. This is why OfficeSource has introduced a range of unique and extremely soothing office furniture in their CoolMesh Pro Collection, and this high back, multi-function chair is just the right item for your office. In addition to offering a soothing seat, this chair also offers a relaxing back, and a lot of room for adjustment. With pneumatic seat height adjustment, seat and back adjustments, arm height adjustments and more, this chair has a lot to offer. Available in eight beautiful fabric seat upholstery options, this high back chair also offers an exceptionally eye catching design that can add a lot of value to your workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3048-REC-GY-T-A-GG)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- FIREKING 25-5/16" W 6 Drawer Card Check Note File Cabinet, Parchment (6-2552-CPA)
- LIFETIME Essential 6 Ft. x 30 In. White Granite Fold-In-Half Table (80333)
- OFFICESOURCE CoolMesh Pro Multi-Function, High Back Chair with Upholstered Seat, Adjustable Arms and Black Frame (8014ASNSFBK)
- OFFICESOURCE CoolMesh Pro All Mesh, Multi-Function, High Back Chair with Adjustable Arms and Black Frame (8014ASNSMBK)
- OFFICESOURCE CoolMesh Collection Multi-Function, High Back Mesh Back Chair with Upholstered Seat and Black Frame (7704ASNSFBK)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSFBL)
- OFFICESOURCE CoolMesh Multi-Function, High Back Mesh Back Chair with Leather Upholstered Seat and Black Frame (7704ASNSLBK)
- OFFICESOURCE Studio Collection Mid Back Chair with Chrome Frame (696VBK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- Officesource Desk Chairs