Officesource
Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D
- Zoro #: G805687526
- Mfr #: CPSBFSI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Height: 22.25''
- Features: Heavy-duty, three-piece, ball-bearing slide suspension|Interlock system|Receding fronts and roll-out shelves|Four adjustable glides and four casters |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar
- Overall Width: 15.00''
$271.35
Subtotal: $271.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Officesource #CPSBFSI Specifications
- Zoro #: G805687526
- Mfr #: CPSBFSI
- UPC #: 695991151963
- Color: Silver
- Overall Height: 22.25''
- Features: Heavy-duty, three-piece, ball-bearing slide suspension|Interlock system|Receding fronts and roll-out shelves|Four adjustable glides and four casters |Counterweight anti-tip mechanism prevents tipping|High-sided file drawers include legal conversion bar
- Overall Width: 15.00''
- Country of Origin (subject to change): Taiwan, Province of China
Description
The Metal Pedestals collection from OfficeSource features heavy duty steel frame mobile pedestals in your choice of two beautiful designer finishes. These pedestals are Greenguard certified for a healthy environment. They are small, yet very functional, and come with casters for easy movement from one place to another. The drawers come with heavy duty, three piece, ball bearing slide suspension for easy gliding.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Officesource #CPSBFSI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D CPSBFBK
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D CPSBFWH
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D CPSBBFSI
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet PL183WH
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File PL112CH
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet PL114MW
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Activar Inc. Alum. Fire Ext. Cabinet, Clear Acrylic Bubble Window, Semi-Recessed, Saf-T-Lok, 3" Trim 1527G25FX
- SP RICHARDS Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 15"W x 26-1/2"D x 28-3/8"H, Gray LLR60195
- DATUM FILING SYSTEMS Rotary File Cabinet Starter Unit, Legal, 4 Shelves, Light Gray XLG-S5-T47
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter 18573
- BESTAR Logan 28W 2 Drawer Lateral File Cabinet in silver maple 146600-000142
- Officesource File Cabinets