Officesource
Perch Collection Armless Nesting Chair with Casters, Titanium Frame
Mfr # 3274TNSFGR
Zoro # G605672876
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.50''
- Overall Height 35.50''
- Features Titanium frame | Fabric seat | Variety of upholstery colors
- Overall Width 23.00''
- Style Armless Stacking Chair
Explore More Products
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame 8094TNSFBK
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame 3080WH
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame 3294TNSABK
- OFFICESOURCE Perch Collection Armless Nesting Chair with Casters, Titanium Frame 3274TNSFBK
- OFFICESOURCE CoolMesh Pro Collection Mesh Back Nesting Chair with Upholstered Seat and Titanium Frame 8094TNSABK
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame 3080BL
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame 3294TNSFGR
- OFFICESOURCE Julep Collection Armless Nesting Chair with Casters, Black Frame 5474NSFGR
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame 3040SBNV
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black 9110-B
- FLASH FURNITURE Lowell Contemporary Design Black Plastic Stack Chair, PK4 4-LF-7-07C-BLK-GG
- Officesource Seating