Fabric Task Chair, 19" to 22-3/4", Adjustable Arms, Black (Discontinued)
- Mfr # 125-805
- Zoro # G8907057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125-805
Zoro #
G8907057
UPC #
811588012763
Country of Origin
Taiwan, Province of China
Dimensions
Seat Height Range
19" to 22-3/4"
Seat Width
21"
Seat Depth
20 1/2 in
Back Height
22-3/4"
Cushion Thickness
3 in
Seat Height Max.
22 3/4 in
Overall Height
42 in to 45 1/2 in
Back Width
20 in
Seat Height Min.
19 in
Overall Depth
31 1/2 in
Overall Width
28 3/4 in
Seat-Depth
20-1/2"
Description
Task Chair, Overall Width 28 3/4 in, Overall Depth 31 1/2 in, Seat Color Black, Back Color Black, Seat Depth 20 1/2 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 22 3/4 in, Back Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.