Zoro Homepage

HON Volt Task Stool - Leather Office Stool for Standing Desk - Black

  • Mfr # HON5705SB11T

  • Zoro # G208446355


product price: $778.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON5705SB11T
Zoro #
G208446355
UPC #
782986472322
Country of Origin
China

Description

volt seating from hon offers upscale style, full-scale comfort and impressive quality at a surprisingly affordable price. This task stool has generous seat and back cushions that are contoured for comfort. It is ideal for sit-to-stand applications. Height-adjustable arms can be ordered separately. features: comfort, style and value: this task stool features smooth and pliable softhread leather seats with tailored stitching detail and a sharp-looking geometric design all at a surprisingly affordable price sit to stand: avoid the hassle of raising and lowering your sit to stand desk--instead sit comfortably at any height with this task chair's extended height adjustment and adjustable foot rest ergonomic adjustments: let this comfortable office chair take care of your body while you work with generously-proportioned and contoured seat & back cushions plus pneumatic height adjustment on the move: pull up to your computer desk, swivel around to collaborate with your teammate, or wheel over to the snack area for a quick break with this five-star base and durable wheels durable high back chair: we use only high-quality materials to keep your chair rolling for years but keep you covered with the hon full lifetime warranty just in case something goes wrong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.