Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Big and Tall Chair with Arms, Leather, Blk

  • Zoro #: G8245819
  • Mfr #: ESS-202-BLK
$271.93
  • Overall Height: 41 in to 44 3/4 in
  • Series: Essentials
  • Caster Type: Multisurface
See full product details
This item ships free.

Ofm Inc #ESS-202-BLK Specifications

  • Zoro #: G8245819
  • Mfr #: ESS-202-BLK
Overall Height: 41 in to 44 3/4 in Series: Essentials
Caster Type: Multisurface Seat Tilt Forward: None
Back Height: 29 1/2 in Seat Depth: 23 1/4 in
Seat Color: Black Seat Width: 23 3/4 in
Back Color: Black Back Material: Leather
Base Color: Black Features: Lock, Tension Control, Tilt
Seat Material: Leather Base Style: 5-Star
Seat Height Max.: 23 1/4 in Assembled/Unassembled: Unassembled
Back Tilt Forward: None Seat Height Min.: 19 1/2 in
Cushion Thickness: Not Padded Weight Capacity: 400 lb
Overall Width: 30 1/2 in Number of Glides: 0
Item: Big and Tall Task Chair Back Tilt Backward: None
Number of Casters: 5 Back Width: 23 in
Overall Depth: 30 3/4 in Arm Style: Fixed
Base Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Big-and-Tall, Task Chair, Big and Tall Task Chair, Back Color Family Black, Back Material Family Leather, Seat Material Leather, Back Material Leather, Nominal Seat Height Range 19 in to 23 in, Seat Color Black, Weight Capacity 400 lb, Unassembled, Seat Height Min. 19 1/2 in, Seat Height Max. 23 1/4 in, Back Height 29 1/2 in, Arm Style Fixed, Caster Type Multisurface, Overall Height 41 in to 44 3/4 in, Overall Width 30 1/2 in, Overall Depth 30 3/4 in, Seat Width 23 3/4 in, Seat Depth 23 1/4 in

Reviews of Ofm Inc #ESS-202-BLK