Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair, Leather, Racing Style, Height Adjust

  • Zoro #: G8245557
  • Mfr #: ESS-6060
$140.13
  • Item: Chair,Leather,Racing Style,Height Adjust
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Ofm Inc #ESS-6060 Specifications

  • Zoro #: G8245557
  • Mfr #: ESS-6060
Item: Chair,Leather,Racing Style,Height Adjust Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Essentials by OFM seating collection is where quality meets value - and now it's taking the executive office chair to a whole new level with the ESS-6060. Designed in an ergonomic race car style, this chair provides superior high-performance comfort for even the most intense work days. It features contoured segmented ultra-plush padding, a high back, and an integrated headrest and lumbar support. The thickly padded armrests provide additional upper body support, and the chair also includes seat height adjustment, tilt-lock/tilt-tension control and 360-degree swivel. Smooth, supple black SofThread Leather upholstery highlights the diamond design down the back and seat center, and is sewn with contrasting white stitching for a two-tone look that emphasizes quality and luxury details. The comfort, style, and competitive price of the ESS-6060 make it a perfect addition to your home or office. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM 3 year limited warranty.

Reviews of Ofm Inc #ESS-6060