Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair with Arms, Leather, Reclinable

  • Zoro #: G8245295
  • Mfr #: ESS-6010
$75.61
  • Assembled/Unassembled: Unassembled
  • Seat Depth: 18 1/4 in
  • Features: Center Tilt, Tension Control
See full product details
This item ships free.

Ofm Inc #ESS-6010 Specifications

  • Zoro #: G8245295
  • Mfr #: ESS-6010
Assembled/Unassembled: Unassembled Seat Depth: 18 1/4 in
Features: Center Tilt, Tension Control Arm Style: Fixed
Item: Executive Chair Series: Essentials
Base Style: 5-Star Seat Color: Black
Back Material: Leather Back Color: Black
Overall Depth: 28 in Base Material: Plastic
Weight Capacity: 250 lb Back Height: 21 3/4 in
Back Tilt Forward: None Overall Width: 26 1/2 in
Base Color: Black Caster Type: Multisurface
Back Tilt Backward: None Seat Width: 21 1/4 in
Seat Tilt Forward: None Seat Height Min.: 16 1/2 in
Seat Height Max.: 20 1/4 in Green Certification or Other Recognition: GREENGUARD(R) Certified
Back Width: 20 3/4 in Overall Height: 37 1/4 in to 41 in
Cushion Thickness: Not Padded Number of Casters: 5
Seat Material: Leather Number of Glides: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Executive Chair, Executive Chair, Back Color Family Black, Back Material Family Leather, Seat Material Leather, Back Material Leather, Nominal Seat Height Range 16 in to 20 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 16 1/2 in, Seat Height Max. 20 1/4 in, Back Height 21 3/4 in, Arm Style Fixed, Caster Type Multisurface, Overall Height 37 1/4 in to 41 in, Overall Width 26 1/2 in, Overall Depth 28 in, Seat Width 21 1/4 in, Seat Depth 18 1/4 in, Back Width 20 3/4 in

Reviews of Ofm Inc #ESS-6010