Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chair with Arms, Swivel, Leather, Black

  • Zoro #: G8246616
  • Mfr #: ESS-103-BLK
$99.97
  • Caster Type: Multisurface
  • Features: Lock, Tension Control, Tilt
  • Back Tilt Forward: None
See full product details
This item ships free.

Ofm Inc #ESS-103-BLK Specifications

  • Zoro #: G8246616
  • Mfr #: ESS-103-BLK
Caster Type: Multisurface Features: Lock, Tension Control, Tilt
Back Tilt Forward: None Arm Style: Fixed
Back Tilt Backward: None Seat Width: 24 1/4 in
Seat Tilt Forward: None Number of Glides: 0
Cushion Thickness: Not Padded Green Certification or Other Recognition: GREENGUARD Certified
Back Width: 21 in Series: Essentials
Back Material: Leather Item: Managers Chair
Overall Width: 25 1/2 in Seat Height Min.: 19 3/4 in
Base Color: Black Seat Height Max.: 23 1/2 in
Base Style: 5-Star Back Color: Black
Seat Material: Leather Weight Capacity: 250 lb
Assembled/Unassembled: Unassembled Seat Depth: 21 3/4 in
Back Height: 19 1/4 in Seat Color: Black
Base Material: Plastic Overall Depth: 28 3/4 in
Number of Casters: 5 Overall Height: 44 in to 47 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Managerial Chair, Managers Chair, Back Color Family Black, Back Material Family Leather, Seat Material Leather, Back Material Leather, Nominal Seat Height Range 19 in to 23 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 19 3/4 in, Seat Height Max. 23 1/2 in, Back Height 19 1/4 in, Arm Style Fixed, Caster Type Multisurface, Overall Height 44 in to 47 3/4 in, Overall Width 25 1/2 in, Overall Depth 28 3/4 in, Seat Width 24 1/4 in, Seat Depth 21 3/4 in, Back Width 21 in

Reviews of Ofm Inc #ESS-103-BLK