Shop Alternate Products
This Product is Discontinued
Ofm
Essentials Mid-BK Leath Chair (Discontinued)
Mfr # ESS-6001-BLK
Zoro # G001770602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Fixed
- Seat Material Leather
- Seat Color Black
- Seat Width 19 7/10 in
- Seat Depth 17 1/2 in