Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sled Base Chair with Arms, Leather, Black

  • Zoro #: G8245511
  • Mfr #: ESS-9015
$72.00
  • Item: Side Chair
  • Seat Height Max.: 18 1/2 in
  • Seat Height Min.: 18 1/2 in
See full product details
Orders over $75 ship free.

Ofm Inc #ESS-9015 Specifications

  • Zoro #: G8245511
  • Mfr #: ESS-9015
Item: Side Chair Seat Height Max.: 18 1/2 in
Seat Height Min.: 18 1/2 in Features: Wall Saver Design
Seat Depth: 19 in Cushion Thickness: Not Padded
Back Tilt Forward: None Back Color: Black
Number of Casters: 0 Arm Style: Fixed
Back Height: 18 in Seat Color: Black
Base Color: Black Seat Tilt Backward: None
Overall Depth: 25 1/2 in Base Material: Steel
Number of Glides: 0 Seat Width: 20 in
Seat Tilt Forward: None Overall Width: 25 in
Overall Height: 32 3/4 in Caster Type: None
Assembled/Unassembled: Unassembled Back Tilt Backward: None
Back Material: Leather Seat Material: Leather
Back Width: 21 in Base Style: 4-Leg
Series: Essentials Weight Capacity: 250 lb
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Side Chair, Side Chair, Back Color Family Black, Back Material Family Leather, Seat Material Leather, Back Material Leather, Nominal Seat Height Range 19 in to 19 in, Seat Color Black, Weight Capacity 250 lb, Unassembled, Seat Height Min. 18 1/2 in, Seat Height Max. 18 1/2 in, Back Height 18 in, Arm Style Fixed, Caster Type None, Overall Height 32 3/4 in, Overall Width 25 in, Overall Depth 25 1/2 in, Seat Width 20 in, Seat Depth 19 in, Back Width 21 in, Number of Casters 0, Number of Glides 0

Reviews of Ofm Inc #ESS-9015