Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Two Drawer Office Desk, Driftwood

  • Zoro #: G9051616
  • Mfr #: ESS-1002-DWD
$94.08
  • Top Material: Steel
  • Color: Driftwood
  • Series: Essentials
See full product details
Out of Stock

Ofm Inc #ESS-1002-DWD Specifications

  • Zoro #: G9051616
  • Mfr #: ESS-1002-DWD
Top Material: Steel Color: Driftwood
Series: Essentials Overall Height: 30"
Number of Drawers: 2 Overall Depth: 18-7/8"
Width: 43-7/8" Frame Material: Steel
Item: Two Drawer Office Desk,Driftwood Type: Office Desk
Material: Wood Grain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Whether you're shopping for a desk to fit your home office or to upgrade your workplace station, we have a wide assortment of styles to fit your budget. Here are some important details for Ofm Inc . Material: Steel.

Reviews of Ofm Inc #ESS-1002-DWD