Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Essentials L Desk with Metal Leg Silv-Harvest

  • Zoro #: G0914839
  • Mfr #: ESS-1020-SLV-HVT
$133.29
  • Promotion Restriction: Not eligible for promotion
  • Item: L Desk with Metal Leg Silv-Ha,Essentials
  • Country of Origin (subject to change): China
See full product details
Out of Stock

Ofm #ESS-1020-SLV-HVT Specifications

  • Zoro #: G0914839
  • Mfr #: ESS-1020-SLV-HVT
Promotion Restriction: Not eligible for promotion Item: L Desk with Metal Leg Silv-Ha,Essentials
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Derived from the abstract artistic movement, OFM’s Desk with Metal Legs in the Essentials collection, Model ESS-1020, is the ideal geometric design to bring style to any workspace. The modern, clean details will enhance and blend with any environment; while the L-shaped top maximizes storage under the desk. This desk further amplifies elegance with the realistic wood grain look and texture. The superior construction allows up to 200lbs. of weight capacity.

Reviews of Ofm #ESS-1020-SLV-HVT