Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 120g Capacity
  • Zoro #: G0250358
  • Mfr #: AX124
$2,857.70
  • Item: Compact Bench Scale
  • Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold
  • Overall Width: 13-15/16"
See full product details
This item ships free.

Ohaus #AX124 Specifications

  • Zoro #: G0250358
  • Mfr #: AX124
Item: Compact Bench Scale Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold
Overall Width: 13-15/16" Capacity: 120g
Washdown: No Weighing Surface Depth: 3-1/2"
Power Unit: 100 to 240VAC, 0.3A, 50/60 Hz Platform Material: Stainless Steel
Digital/Mechanical: Digital Overall Height: 13-25/64"
Weighing Units: g Scale Readability: 0.0001g
Scale Sub-Category: Analytical Balance Standards: CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1
Housing Material: ABS Plastic Scale Display: LCD
Scale Connection Ports: RS-232, USB Scale Graduations: 0.0001g
Weighing Surface Width: 3-1/2" Scale Item: Compact Bench Scale
Overall Length: 9-1/64" Includes: AC Adapter, Software
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 120g, Scale Graduations 0.0001g, Scale Display LCD, Weighing Surface Depth 3-1/2 In., Weighing Surface Width 3-1/2 In., Overall Length 9-1/64 In., Overall Width 13-15/16 In., Overall Height 13-25/64 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Power Unit 100 to 240VAC, 0.3A, 50/60 Hz, Scale Connection Ports RS-232, USB

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Ohaus #AX124