Digital Platform Bench Scale 300 lb./150kg Capacity

OHAUS| Zoro #: G1308973| Mfr #: D31P150BL

$658.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 150kg/300 lb.
Scale Sub-Category: Counting Scale
Housing Material: ABS Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308973 Mfr #: D31P150BL
Capacity: 150kg/300 lb.Scale Sub-Category: Counting Scale
Housing Material: ABS PlasticOverall Width: 16-1/2"
Standards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008Weighing Surface Depth: 21-5/8"
Application Modes: Weighing (5 Units), Basic Parts CountingScale Display: LCD
Item: Platform Material: 304 Stainless Steel
Weighing Surface Width: 16-1/2"Includes: AC Powered, Battery Powered
Scale Connection Ports: RS-232Digital/Mechanical: Digital
Washdown: NoPower Unit: AC Adapter, Battery
Scale Readability: 0.02kg/20g/0.05 lb.Overall Height: 36"
Overall Length: 21-5/8"Scale Item: Platform Bench Scale
Country of Origin (subject to change): China

Description

Bench Scale, Digital, Capacity 150kg/300 lb., Graduations 0.02kg/20g/0.05 lb., Display LCD with White LED Backlight, Weighing Surface Depth 21-5/8 In., Weighing Surface Width 16-1/2 In., Overall Length 21-5/8 In., Overall Width 16-1/2 In., Overall Height 36 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit AC Adapter, Battery, Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews