KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Platform Bench Scale 600 lb./300kg Capacity

OHAUS| Zoro #: G1330847| Mfr #: D31P300BX

$700.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Overall Length: 25-5/8"
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1330847 Mfr #: D31P300BX
Standards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008Overall Length: 25-5/8"
Item: Digital/Mechanical: Digital
Housing Material: ABS PlasticScale Sub-Category: Counting Scale
Includes: AC Powered, Battery PoweredWeighing Surface Depth: 25-5/8"
Application Modes: Weighing (5 Units), Basic Parts CountingScale Item: Platform Bench Scale
Scale Connection Ports: RS-232Scale Readability: 0.05kg/5g/0.1 lb.
Washdown: NoPlatform Material: 304 Stainless Steel
Scale Display: LCDCapacity: 300kg/600 lb.
Weighing Surface Width: 19-11/16"Power Unit: AC Adapter, Battery
Overall Width: 19-11/16"Overall Height: 36"
Country of Origin (subject to change): China

Description

Bench Scale, Digital, Capacity 300kg/600 lb., Graduations 0.05kg/5g/0.1 lb., Display LCD with White LED Backlight, Weighing Surface Depth 25-5/8 In., Weighing Surface Width 19-11/16 In., Overall Length 25-5/8 In., Overall Width 19-11/16 In., Overall Height 36 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit AC Adapter, Battery, Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews