KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Platform Bench Scale 60 lb./30kg Capacity

OHAUS| Zoro #: G1085935| Mfr #: D31P30BR

$492.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Includes: AC Powered, Battery Powered
Scale Connection Ports: RS-232
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085935 Mfr #: D31P30BR
Overall Width: 12"Includes: AC Powered, Battery Powered
Scale Connection Ports: RS-232Overall Length: 14-13/16"
Housing Material: ABS PlasticWashdown: No
Digital/Mechanical: DigitalApplication Modes: Weighing (5 Units), Basic Parts Counting
Weighing Surface Width: 12"Platform Material: 304 Stainless Steel
Item: Scale Display: LCD
Capacity: 30kg/60 lb.Overall Height: 23"
Scale Item: Platform Bench ScaleWeighing Surface Depth: 14-13/16"
Scale Readability: 0.005kg/5g/0.01 lb.Power Unit: AC Adapter, Battery
Standards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008Scale Sub-Category: Counting Scale
Country of Origin (subject to change): China

Description

Bench Scale, Digital, Capacity 30kg/60 lb., Graduations 0.005kg/5g/0.01 lb., Display LCD with White LED Backlight, Weighing Surface Depth 14-13/16 In., Weighing Surface Width 12 In., Overall Length 14-13/16 In., Overall Width 12 In., Overall Height 23 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit AC Adapter, Battery, Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews