PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Digital Platform Bench Scale 60kg/150 lb. Capacity

OHAUS| Zoro #: G0993097| Mfr #: D31P60BL

$678.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.01kg/10g/0.02 lb.Weighing Surface Width: 16-1/2"Scale Sub-Category: Counting Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993097 Mfr #: D31P60BL
Scale Readability: 0.01kg/10g/0.02 lb.Weighing Surface Width: 16-1/2"
Scale Sub-Category: Counting ScalePlatform Material: 304 Stainless Steel
Overall Width: 16-1/2"Scale Display: LCD
Weighing Surface Depth: 21-5/8"Application Modes: Weighing (5 Units), Basic Parts Counting
Digital/Mechanical: DigitalIncludes: AC Powered, Battery Powered
Power Unit: AC Adapter, BatteryStandards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Washdown: NoItem: Platform Bench Scale
Weighing Units: kg, g, lb.Housing Material: ABS Plastic
Scale Connection Ports: RS-232Overall Length: 21-5/8"
Capacity: 60kg/150 lb.Overall Height: 36"
Scale Item: Platform Bench ScaleCountry of Origin (subject to change): China

Description

Platform Bench Scale, Digital, Capacity 60kg/150 lb., Scale Graduations 0.01kg/10g/0.02 lb., Scale Display LCD, Weighing Surface Depth 21-5/8 In., Weighing Surface Width 16-1/2 In., Overall Length 21-5/8 In., Overall Width 16-1/2 In., Overall Height 36 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit AC Adapter, Battery, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews