Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 30 lb./15kg Capacity
  • Zoro #: G0292330
  • Mfr #: R71MD15
$1,870.00
  • Scale Connection Ports: RS-232, Optional 2nd RS-232, USB, Ethernet
  • Scale Item: Compact Bench Scale
  • Housing Material: Die Cast Aluminum
See full product details
This item ships free.

Ohaus #R71MD15 Specifications

  • Zoro #: G0292330
  • Mfr #: R71MD15
Scale Connection Ports: RS-232, Optional 2nd RS-232, USB, Ethernet Scale Item: Compact Bench Scale
Housing Material: Die Cast Aluminum Standards: Metrology: NIST Handbook 44 (NTEP CC 14-033), Measurement Canada Weights and Measures;Regulations (AM-5940), (Class II, nmax 35000; Class III, nmax 7500);Product Safety: CSA C22.2 No. 60950-1, UL 60950-1, IEC 60950-1;Electromagnetic Compatibility: FCC Part 15 Class A, ICES-001 Class IEC 61326-1 (Emissions Class B, Immunity Industrial Requirements)
Power Unit: 100-240 VAC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional) Overall Length: 16-1/2"
Item: Compact Bench Scale Capacity: 15kg/30 lb.
Digital/Mechanical: Digital Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Differential Weighing, Density Weighing
For Use With: Material Testing, General Weighing, Parts Counting Washdown: No
Scale Readability: 0.0002kg/0.0005 lb. Weighing Surface Depth: 12-1/4"
Overall Height: 4-1/2" Overall Width: 14-7/8"
Weighing Surface Width: 14-3/4" Scale Graduations: 0.0002kg/0.0005 lb.
Includes: Software, Weigh Below Hook Scale Sub-Category: Counting Scale
Weighing Units: kg, lb. Scale Display: LCD
Platform Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 15kg/30 lb., Scale Graduations 0.0002kg/0.0005 lb., Scale Display LCD, Weighing Surface Depth 12-1/4 In., Weighing Surface Width 14-3/4 In., Overall Length 16-1/2 In., Overall Width 14-7/8 In., Overall Height 4-1/2 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Differential Weighing, Density Weighing

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Ohaus #R71MD15