Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 6kg/15 lb. Capacity
  • Zoro #: G0292349
  • Mfr #: R71MD6
$1,870.00
  • Digital/Mechanical: Digital
  • Weighing Surface Width: 11"
  • Power Unit: 100-240 VAC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional)
See full product details
This item ships free.

Ohaus #R71MD6 Specifications

  • Zoro #: G0292349
  • Mfr #: R71MD6
Digital/Mechanical: Digital Weighing Surface Width: 11"
Power Unit: 100-240 VAC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional) Includes: Software, Weigh Below Hook
Scale Display: LCD Scale Readability: 0.0001kg/0.0002 lb.
Weighing Surface Depth: 11" Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Differential Weighing, Density Weighing
For Use With: Material Testing, General Weighing, Parts Counting Scale Sub-Category: Counting Scale
Capacity: 6kg/15 lb. Scale Graduations: 0.0001kg/0.0002 lb.
Washdown: No Item: Compact Bench Scale
Standards: Metrology: NIST Handbook 44 (NTEP CC 14-033), Measurement Canada Weights and Measures;Regulations (AM-5940), (Class II, nmax 35000; Class III, nmax 7500);Product Safety: CSA C22.2 No. 60950-1, UL 60950-1, IEC 60950-1;Electromagnetic Compatibility: FCC Part 15 Class A, ICES-001 Class IEC 61326-1 (Emissions Class B, Immunity Industrial Requirements) Scale Item: Compact Bench Scale
Overall Length: 15-5/16" Platform Material: Stainless Steel
Overall Width: 11" Scale Connection Ports: RS-232, Optional 2nd RS-232, USB, Ethernet
Weighing Units: kg, lb. Housing Material: Die Cast Aluminum
Overall Height: 5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 6kg/15 lb., Scale Graduations 0.0001kg/0.0002 lb., Scale Display LCD, Weighing Surface Depth 11 In., Weighing Surface Width 11 In., Overall Length 15-5/16 In., Overall Width 11 In., Overall Height 5 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Differential Weighing, Density Weighing

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Ohaus #R71MD6