Digital Platform Bench Scale 220 lb./100kg Capacity

OHAUS| Zoro #: G1484393| Mfr #: ES100L

$620.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Display: LCD
Scale Item: Platform Bench Scale
Housing Material: Painted Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484393 Mfr #: ES100L
Scale Display: LCDScale Item: Platform Bench Scale
Housing Material: Painted SteelWeighing Units: kg, lb.
Power Unit: AC, BatteryWeighing Surface Width: 20-1/2"
Overall Length: 20-1/2"Scale Sub-Category: Shipping and Receiving Scale
Washdown: NoScale Readability: 0.05kg/0.1 lb.
Overall Height: 3"Includes: AC adapter
Weighing Surface Depth: 15-11/16"Digital/Mechanical: Digital
Platform Material: Stainless SteelItem: Platform Bench Scale
Overall Width: 15-3/4"Capacity: 100kg/220 lb.
Country of Origin (subject to change): China

Description

Platform Bench Scale, Digital, Capacity 100kg/220 lb., Scale Graduations 0.05kg/0.1 lb., Scale Display LCD, Weighing Surface Depth 15-11/16 In., Weighing Surface Width 20-1/2 In., Overall Length 20-1/2 In., Overall Width 15-3/4 In., Overall Height 3 In., Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Painted Steel, Includes AC Adapter

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews