SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Platform Bench Scale 60kg/150 lb. Capacity

OHAUS| Zoro #: G0659486| Mfr #: D32XW60VL

$1232.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid BatteryScale Display: LCDScale Readability: 0.009kg/10g/0.02 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659486 Mfr #: D32XW60VL
Power Unit: 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid BatteryScale Display: LCD
Scale Readability: 0.009kg/10g/0.02 lb.Scale Sub-Category: General Purpose Scale
Includes: Rubber Levelling Feet, Visible Level IndicatorDigital/Mechanical: Digital
Overall Length: 21-5/8"Weighing Units: kg, g, lb.
Housing Material: Stainless steelApplication Modes: Weighing (5 Units), Basic Parts Counting
Weighing Surface Depth: 21-5/8"Capacity: 60kg/150 lb.
Washdown: YesScale Item: Platform Bench Scale
Overall Width: 16-1/2"Standards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Weighing Surface Width: 16-1/2"Item: Platform Bench Scale
Scale Connection Ports: RS-232Platform Material: Stainless Steel
Overall Height: 33"Country of Origin (subject to change): China

Description

  • The NEMA 4X/IP65 stainless steel indicator can endure tough industrial elements while the internal rechargeable battery powers operation for 58 hours.
  • The tough Defender 3000 has a stainless steel platform, stainless steel tubular frame, column and indicator bracket, IP67 stainless steel load cell.
  • Simple operation, an easy-to-read display and even basic counting mode round out this industrial indicator, making it ideal for everyday basic industrial use.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews