- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Shipping & Packing Scales
- /
- Bench and Floor Scales
- /
- Digital Platform Bench Scale 60kg/150 lb. Capacity
Shop Alternate Products
This Product is Discontinued
Ohaus
Digital Platform Bench Scale 60kg/150 lb. Capacity (Discontinued)
Mfr # 83999818
Zoro # G1578665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Capacity 60 kg, 150 lb
- Scale Graduations 0.02 lb
Customers Also Purchased
- Brand Ohaus
-
MFR #
83999818
-
Zoro #
G1578665
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Height | 18 5/8 in |
Overall Width | 12 in |
Overall Length | 14 in |
Overall Depth | 22 1/2 in |
Cord Length | 60 in |
Display Character Height | 1 in |
Details
Scale Sub-Category | General Purpose Scale |
Scale Item | Platform Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | kg, g, lb, oz, lb/oz |
Capacity | 60 kg, 150 lb |
Scale Graduations | 0.02 lb |
Scale Display | LCD |
Washdown | Yes |
Scale Connection Ports | RS-232 |
Platform Material | Stainless Steel |
Housing Material | Stainless Steel |
Item | Bench Scale |
Standards | 08-021 for Bases, AM-5667 for Bases, CSA C22.2 60950-1, cULus, Electromag, Markings: CE, Measurement Canada, Metrology: NTEP Certificate of Conformance 08-066 for Indicator, Notice of Approval AM-5713C for Indicator, Product Safety: EN 60950-1, UL 60950-1 |
Includes | AC Power, Rechargeable Battery, RS232 |
Power Unit | 100-240V AC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery |
Application Modes | Basic Parts Counting, Weighing (5 Units) |
Scale Readability | 0.009kg/10g/0.02 lb. |
Calibration Certificate | No Certificate |
Scale Features | 125% Overload Protection |
Bench Scale Type | General Purpose |
Scale Type | Bench |
Number of Batteries Included | 1 |
Weight Capacity | 132 lb |
Plug Type | Three Prong |
Batteries Included | Yes |
Body Material | Stainless Steel |
Color | Gray |
Number of Display Characters | 6 |
Display Type | LCD |
Battery Type | Lead Acid |
Weighing Surface Material | Aluminum |
Basic Power Source | Battery/Electric |
Voltage | 100 to 120V AC |
Scale Application | General Purpose |
Scale Use Location | Shipping, Warehouse |
Scale Functions | Parts Counting, Weighing |
Interface | RS232 |
Batteries Required | Yes |
Number of Batteries Required | 1 |
Green Environmental Attribute | Product is Rechargeable |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 132 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 0.02 lb, Overall Width 12 in, Overall Depth 22 1/2 in, Overall Height 18 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing, Scale Features 125 Percent Overload Protection
- Hazardous material
- This item has been restricted from sale in the following states: PR