PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Digital Platform Bench Scale 300 lb./150kg Capacity

OHAUS| Zoro #: G1863687| Mfr #: D32XW150VX

$1685.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.02kg/20g/0.05 lb.Weighing Surface Width: 19-3/4"Scale Sub-Category: General Purpose Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863687 Mfr #: D32XW150VX
Scale Readability: 0.02kg/20g/0.05 lb.Weighing Surface Width: 19-3/4"
Scale Sub-Category: General Purpose ScalePlatform Material: Stainless Steel
Overall Width: 19-3/4"Scale Display: LCD
Weighing Surface Depth: 25-5/8"Application Modes: Weighing (5 Units), Basic Parts Counting
Digital/Mechanical: DigitalIncludes: Rubber Levelling Feet, Visible Level Indicator
Power Unit: 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid BatteryStandards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Washdown: YesItem: Platform Bench Scale
Weighing Units: kg, g, lb.Housing Material: Stainless steel
Scale Connection Ports: RS-232Overall Length: 25-1/2"
Capacity: 150kg/300 lb.Overall Height: 33-1/2"
Scale Item: Platform Bench ScaleCountry of Origin (subject to change): China

Description

Platform Bench Scale, Digital, Capacity 150kg/300 lb., Scale Graduations 0.02kg/20g/0.05 lb., Scale Display LCD, Weighing Surface Depth 25-5/8 In., Weighing Surface Width 19-3/4 In., Overall Length 25-1/2 In., Overall Width 19-3/4 In., Overall Height 33-1/2 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery, Scale Connection Ports RS-232

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews