DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Digital Platform Bench Scale 60 lb./30kg Capacity

OHAUS| Zoro #: G1280097| Mfr #: D32XW30VR

$985.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Connection Ports: RS-232
Scale Display: LCD
Scale Item: Platform Bench Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280097 Mfr #: D32XW30VR
Scale Connection Ports: RS-232Scale Display: LCD
Scale Item: Platform Bench ScaleHousing Material: Stainless steel
Weighing Units: kg, g, lb.Power Unit: 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
Weighing Surface Depth: 14"Overall Length: 14"
Scale Sub-Category: General Purpose ScaleWashdown: Yes
Scale Readability: 0.004kg/5g/0.01 lb.Overall Height: 18-5/8"
Includes: Rubber Levelling Feet, Visible Level IndicatorStandards: EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
Weighing Surface Width: 12"Digital/Mechanical: Digital
Platform Material: Stainless SteelItem: Platform Bench Scale
Application Modes: Weighing (5 Units), Basic Parts CountingOverall Width: 12"
Capacity: 30kg/60 lb.Country of Origin (subject to change): China

Description

Platform Bench Scale, Digital, Capacity 30kg/60 lb., Scale Graduations 0.004kg/5g/0.01 lb., Scale Display LCD, Weighing Surface Depth 14 In., Weighing Surface Width 12 In., Overall Length 14 In., Overall Width 12 In., Overall Height 18-5/8 In., Application Modes Weighing (5 Units), Basic Parts Counting, Power Unit 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery, Scale Connection Ports RS-232, Platform Material Stainless Steel

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews