Zoro Homepage
This item is Discontinued.
Ohaus Digital Bench Scale, SS Pltfrm, 600 lb Cap D32XW300VX

Digital Bench Scale, SS Pltfrm, 600 lb Cap (Discontinued)

  • Mfr # D32XW300VX
  • Zoro # G1835267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D32XW300VX
Zoro #
G1835267
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
25 5/8 in
Weighing Surface Width
19 3/4 in
Overall Height
36 1/4 in
Overall Length
25 1/2 in
Overall Width
19 3/4 in
Display Character Height
1 in
Overall Depth
29 1/8 in
Cord Length
60 in
Weighing Surface Height
5 3/4 in

Description

Bench Scale, Scale Application Packaging, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 660 lb, Weighing Units kg, g, lb, oz, lb/oz, Scale Graduations 50 g, Overall Width 19 3/4 in, Overall Depth 29 1/8 in, Overall Height 36 1/4 in, Weighing Surface Height 5 3/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD, Scale Functions Parts Counting, Weighing

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.