Digital Compact Bench Scale 320g Capacity

OHAUS| Zoro #: G1239874| Mfr #: HH320

$141.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: (2) AAA BatteriesScale Display: LCDScale Readability: 0.1g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239874 Mfr #: HH320
Power Unit: (2) AAA BatteriesScale Display: LCD
Scale Readability: 0.1gScale Sub-Category: Precision Balance
Includes: Protective Snap On Cover, Energy Saving Auto Shut Off, (2) AAA BatteriesDigital/Mechanical: Digital
Overall Length: 5-1/3"Weighing Units: g
Housing Material: ABS PlasticWeighing Surface Depth: 3"
Capacity: 320gWashdown: No
Scale Item: Compact Bench ScaleOverall Width: 3-1/4"
Weighing Surface Width: 3-1/4"Item: Compact Bench Scale
Platform Material: ABS PlasticOverall Height: 3/4"
Country of Origin (subject to change): China

Description

  • HH is available in capacities ranging from 120g to 320g and is ideal for a variety of general, on-the-go weighing applications for many industries.
  • A backlit display illuminates the screen for viewing in dim lighting conditions, and a power-saving automatic shut-off feature conserves battery life.
  • Among HH's protective features are durable ABS housing and a snap-on cover for protection during storage and transportation.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews