Digital Compact Bench Scale 200g Capacity

OHAUS| Zoro #: G1329623| Mfr #: CL201

$57.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: AA Batteries, AC Adapter (Adapter Not Included)Scale Display: LCDScale Readability: 0.1g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329623 Mfr #: CL201
Power Unit: AA Batteries, AC Adapter (Adapter Not Included)Scale Display: LCD
Scale Readability: 0.1gScale Sub-Category: Precision Balance
Includes: (3) AA BatteriesDigital/Mechanical: Digital
Overall Length: 8"Weighing Units: g
Housing Material: ABS PlasticApplication Modes: Weighing
Capacity: 200gWashdown: No
Scale Item: Compact Bench ScaleOverall Width: 5-11/16"
Standards: ISO 9001:2008Weighing Surface Width: 4-3/4"
Item: Compact Bench ScalePlatform Material: ABS Plastic
Overall Height: 1-13/16"Country of Origin (subject to change): China

Description

  • The low profile CL has a stackable design which allows the balance to be stored securely and orderly.
  • The integrated load cell lock protects the weighing cell from damage during transportation and while in storage.
  • The CL is battery operated and automatically shuts off after a certain period of non-use to preserve battery life.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews