SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Platform Bench Scale 66 lb./30kg Capacity

OHAUS| Zoro #: G0766631| Mfr #: ES30R

$584.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 1-5/8"Overall Length: 12-1/4"Weighing Surface Width: 12-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766631 Mfr #: ES30R
Overall Height: 1-5/8"Overall Length: 12-1/4"
Weighing Surface Width: 12-3/16"Capacity: 30kg/66 lb.
Scale Item: Platform Bench ScaleWashdown: No
Weighing Units: kg, lb.Includes: AC adapter
Scale Sub-Category: Shipping and Receiving ScaleWeighing Surface Depth: 10-13/16"
Scale Display: LCDPower Unit: AC, Battery
Digital/Mechanical: DigitalOverall Width: 10-5/8"
Housing Material: Painted SteelItem: Platform Bench Scale
Platform Material: Stainless SteelScale Readability: 0.01kg/0.05 lb.
Country of Origin (subject to change): China

Description

  • With different size low-profile platforms, there are ES scales that can accommodate weighing loads of different shapes and sizes.
  • The three-way mounting bracket allows you to mount the indicator to the scale base, above the scale platform, or on any vertical surface for maximum flexibility.
  • The sturdy and durable ES has a stainless steel platform and painted steel frame.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews