BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mechanical Compact Bench Scale 610g Capacity

OHAUS| Zoro #: G2418342| Mfr #: 750-S0

$103.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"Weighing Units: gCapacity: 610g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2418342 Mfr #: 750-S0
Overall Width: 6"Weighing Units: g
Capacity: 610gWashdown: No
Digital/Mechanical: MechanicalOverall Length: 18"
Platform Material: Stainless SteelScale Sub-Category: Beam Balance
Scale Readability: 0.1gApplication Modes: Weighing
Item: Compact Bench ScaleOverall Height: 6-1/2"
Scale Display: Graduated BeamScale Item: Compact Bench Scale
Weighing Surface Depth: 15-3/16"Weighing Surface Width: 6"
Country of Origin (subject to change): Poland

Description

Compact Bench Scale, Mechanical, Capacity 610g, Scale Graduations 0.1g, Scale Display Graduated Beam, Weighing Surface Depth 15-3/16 In., Weighing Surface Width 6 In., Overall Length 18 In., Overall Width 6 In., Overall Height 6-1/2 In., Application Modes Weighing, Platform Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews