Mechanical Floor Scale 1000 lb. Capacity

OHAUS| Zoro #: G0367105| Mfr #: D500M

$925.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 19-1/4"
Overall Length: 34-1/2"
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0367105 Mfr #: D500M
Overall Width: 19-1/4"Overall Length: 34-1/2"
Housing Material: Stainless steelWashdown: No
Digital/Mechanical: MechanicalApplication Modes: Weighing
Weighing Surface Width: 19"Platform Material: Stainless Steel
Item: Floor ScaleScale Display: Graduated Beam
Capacity: 1000 lb.Overall Height: 48-3/4"
Scale Item: Floor ScaleWeighing Surface Depth: 28"
Scale Readability: 0.5 lb.Weighing Units: lb.
Scale Sub-Category: Beam BalanceCountry of Origin (subject to change): Brazil

Description

Floor Scale, Mechanical, Capacity 1000 lb., Scale Graduations 0.5 lb., Scale Display Graduated Beam, Weighing Surface Depth 28 In., Weighing Surface Width 19 In., Overall Length 34-1/2 In., Overall Width 19-1/4 In., Overall Height 48-3/4 In., Application Modes Weighing, Platform Material Stainless Steel, Housing Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews