KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Compact Bench Scale 30 lb./15kg Capacity

OHAUS| Zoro #: G0833427| Mfr #: FD15

$570.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Includes: AC Power Pack, Rechargeable Battery
Overall Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0833427 Mfr #: FD15
Overall Width: 12"Includes: AC Power Pack, Rechargeable Battery
Overall Length: 9"Housing Material: Stainless steel
Washdown: NoDigital/Mechanical: Digital
Application Modes: Weighing (5 Units), Positive and Negative Checkweighing, Percent WeighingWeighing Surface Width: 8-1/4"
Platform Material: Stainless SteelItem: Compact Bench Scale
Scale Display: LCDCapacity: 15kg/30 lb.
Overall Height: 2-7/8"Scale Item: Compact Bench Scale
Weighing Surface Depth: 8-1/4"Scale Readability: 0.002kg/2g/0.005 lb.
Power Unit: 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 HzStandards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Weighing Units: kg, g, lb.Scale Sub-Category: Food Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 15kg/30 lb., Scale Graduations 0.002kg/2g/0.005 lb., Scale Display LCD, Weighing Surface Depth 8-1/4 In., Weighing Surface Width 8-1/4 In., Overall Length 9 In., Overall Width 12 In., Overall Height 2-7/8 In., Application Modes Weighing (5 Units), Positive and Negative Checkweighing, Percent Weighing, Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz, Platform Material Stainless Steel, Housing Material Stainless Steel

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews