Digital Compact Bench Scale 200g/0.44 lb. Capacity

OHAUS| Zoro #: G1278855| Mfr #: V31XH202

$549.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: AC Adapter, BatteryScale Display: LCDScale Readability: 0.00001kg/0.01g/0.00005 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278855 Mfr #: V31XH202
Power Unit: AC Adapter, BatteryScale Display: LCD
Scale Readability: 0.00001kg/0.01g/0.00005 lb.Scale Sub-Category: Food Scale
Includes: AC Power Pack, Rechargeable Battery PackDigital/Mechanical: Digital
Overall Length: 8-1/2"Weighing Units: kg, g, lb.
Housing Material: Stainless steelApplication Modes: Weighing (5 Units), Percentage Weighing, Specific Gravity
Weighing Surface Depth: 5-3/4"Capacity: 200g/0.44 lb.
Washdown: NoScale Item: Compact Bench Scale
Overall Width: 7-5/16"Standards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Weighing Surface Width: 4-3/4"Item: Compact Bench Scale
Platform Material: Stainless SteelOverall Height: 3"
Country of Origin (subject to change): China

Description

  • The stainless steel Valor 3000 Xtreme is NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale.
  • The compact Valor 3000 Xtreme requires minimal counter space and offers resolutions up to 40,000d and 0.01g, providing precise measurements in demanding environments.
  • With software for general weighing, percent weighing and specific gravity, the Valor 3000 can be used for a variety of food weighing and measurement needs.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews