TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Digital Compact Bench Scale 300g/0.6 lb. Capacity

OHAUS| Zoro #: G2297127| Mfr #: V31XW301

$432.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.0001kg/0.1g/0.00005 lb.Weighing Surface Width: 6-1/4"Scale Sub-Category: Food Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297127 Mfr #: V31XW301
Scale Readability: 0.0001kg/0.1g/0.00005 lb.Weighing Surface Width: 6-1/4"
Scale Sub-Category: Food ScalePlatform Material: Stainless Steel
Overall Width: 7-5/16"Scale Display: LCD
Weighing Surface Depth: 5-3/4"Application Modes: Weighing (5 Units), Percentage Weighing, Specific Gravity
Digital/Mechanical: DigitalIncludes: AC Power Adapter
Power Unit: 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 HzStandards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Washdown: YesItem: Compact Bench Scale
Weighing Units: kg, g, lb.Housing Material: Stainless steel
Overall Length: 8-1/2"Capacity: 300g/0.6 lb.
Overall Height: 3"Scale Item: Compact Bench Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 300g/0.6 lb., Scale Readability 0.0001kg/0.1g/0.00005 lb., Scale Display LCD, Weighing Surface Depth 5-3/4 In., Weighing Surface Width 6-1/4 In., Overall Length 8-1/2 In., Overall Width 7-5/16 In., Overall Height 3 In., Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity, Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz, Platform Material Stainless Steel, Housing Material Stainless Steel

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews