Digital Compact Bench Scale 66 lb./30kg Capacity

OHAUS| Zoro #: G0505172| Mfr #: V11P30

$199.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: 120VAC/9VDC 500mA AC AdapterScale Display: LCDScale Readability: 0.005kg/5g/0.01 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505172 Mfr #: V11P30
Power Unit: 120VAC/9VDC 500mA AC AdapterScale Display: LCD
Scale Readability: 0.005kg/5g/0.01 lb.Scale Sub-Category: Food Scale
Includes: AC adapterDigital/Mechanical: Digital
Overall Length: 6-1/4"Weighing Units: kg, g, lb.
Housing Material: ABS PlasticApplication Modes: Weighing (4 Units) Accumulation Checkweighing
Weighing Surface Depth: 7-1/8"Capacity: 30kg/66 lb.
Washdown: NoScale Item: Compact Bench Scale
Overall Width: 12-3/4"Standards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Weighing Surface Width: 9-7/8"Item: Compact Bench Scale
Platform Material: Stainless SteelOverall Height: 11-7/8"
Country of Origin (subject to change): China

Description

  • Valor 1000 is NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of all food products weighed on the scale.
  • With software for general weighing, checkweighing, and accumulation, Valor 1000 can be used for a variety of food weighing and measurement needs.
  • An 80-hour internal rechargeable battery provides portability and ensures the scale will be operational when you need.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews