SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Compact Bench Scale 6.6 lb./3kg Capacity

OHAUS| Zoro #: G2032825| Mfr #: V11P3

$199.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 11-7/8"Overall Length: 6-1/4"Weighing Surface Width: 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032825 Mfr #: V11P3
Overall Height: 11-7/8"Overall Length: 6-1/4"
Weighing Surface Width: 9-7/8"Capacity: 3kg/6.6 lb.
Scale Item: Compact Bench ScaleWashdown: No
Weighing Units: kg, g, lb.Includes: AC adapter
Weighing Surface Depth: 7-1/8"Standards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Power Unit: 120VAC/9VDC 500mA AC AdapterScale Sub-Category: Food Scale
Scale Display: LCDOverall Width: 12-3/4"
Housing Material: ABS PlasticItem: Compact Bench Scale
Platform Material: Stainless SteelApplication Modes: Weighing (4 Units) Accumulation Checkweighing
Scale Readability: 0.0005kg/0.5g/0.001 lb.Digital/Mechanical: Digital
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 3kg/6.6 lb., Scale Graduations 0.0005kg/0.5g/0.001 lb., Scale Display LCD, Weighing Surface Depth 7-1/8 In., Weighing Surface Width 9-7/8 In., Overall Length 6-1/4 In., Overall Width 12-3/4 In., Overall Height 11-7/8 In., Application Modes Weighing (4 Units) Accumulation Checkweighing, Power Unit 120VAC/9VDC 500mA AC Adapter, Platform Material Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews