Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Digital Compact Bench Scale 6kg/15 lb. Capacity

OHAUS| Zoro #: G0277304| Mfr #: FD6

$588.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Power Unit: 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 HzScale Display: LCDScale Readability: 0.002kg/2g/0.005 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277304 Mfr #: FD6
Power Unit: 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 HzScale Display: LCD
Scale Readability: 0.002kg/2g/0.005 lb.Scale Sub-Category: Food Scale
Includes: AC Power Pack, Rechargeable BatteryDigital/Mechanical: Digital
Overall Length: 9"Weighing Units: kg, g, lb.
Housing Material: Stainless steelApplication Modes: Weighing (5 Units), Positive and Negative Checkweighing, Percent Weighing
Weighing Surface Depth: 8-1/4"Capacity: 6kg/15 lb.
Washdown: NoScale Item: Compact Bench Scale
Overall Width: 12"Standards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Weighing Surface Width: 8-1/4"Item: Compact Bench Scale
Platform Material: Stainless SteelOverall Height: 2-7/8"
Country of Origin (subject to change): China

Description

  • The fully stainless steel FD is NSF Certified and supports HACCP-Certified systems helping to ensure the integrity and safety of the weighing of all food products.
  • With software for general weighing, percent weighing and checkweighing, the FD can be used for a variety of food weighing needs.
  • The 120-hour internal rechargeable battery will help ensure that your scale is up and running when you need it, even during long shifts.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews