Digital Compact Bench Scale 6kg/15 lb. Capacity

OHAUS| Zoro #: G2312807| Mfr #: V11P6

$199.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.001kg/1g/0.002 lb.Weighing Surface Width: 9-7/8"Scale Sub-Category: Food Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312807 Mfr #: V11P6
Scale Readability: 0.001kg/1g/0.002 lb.Weighing Surface Width: 9-7/8"
Scale Sub-Category: Food ScalePlatform Material: Stainless Steel
Overall Width: 12-3/4"Scale Display: LCD
Weighing Surface Depth: 7-1/8"Application Modes: Weighing (4 Units) Accumulation Checkweighing
Digital/Mechanical: DigitalIncludes: AC adapter
Power Unit: 120VAC/9VDC 500mA AC AdapterStandards: NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Washdown: NoItem: Compact Bench Scale
Weighing Units: kg, g, lb.Housing Material: ABS Plastic
Overall Length: 6-1/4"Capacity: 6kg/15 lb.
Overall Height: 11-7/8"Scale Item: Compact Bench Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 6kg/15 lb., Scale Graduations 0.001kg/1g/0.002 lb., Scale Display LCD, Weighing Surface Depth 7-1/8 In., Weighing Surface Width 9-7/8 In., Overall Length 6-1/4 In., Overall Width 12-3/4 In., Overall Height 11-7/8 In., Application Modes Weighing (4 Units) Accumulation Checkweighing, Power Unit 120VAC/9VDC 500mA AC Adapter, Platform Material Stainless Steel, Housing Material ABS Plastic

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews