Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 1500g Capacity
  • Zoro #: G0250330
  • Mfr #: AX1502
$1,655.80
  • Scale Item: Compact Bench Scale
  • Scale Sub-Category: Precision Balance
  • Overall Length: 9-1/64"
See full product details
This item ships free.

Ohaus #AX1502 Specifications

  • Zoro #: G0250330
  • Mfr #: AX1502
Scale Item: Compact Bench Scale Scale Sub-Category: Precision Balance
Overall Length: 9-1/64" Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold
Overall Width: 13-15/16" Capacity: 1500g
Includes: AC Adapter, Software Standards: CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements
Scale Graduations: 0.01g Scale Display: LCD
Digital/Mechanical: Digital Weighing Surface Width: 6-7/8"
Weighing Surface Depth: 7-51/64" Scale Connection Ports: RS-232, USB
Item: Compact Bench Scale Weighing Units: g
Scale Readability: 0.01g Power Unit: 100 to 240VAC, 0.3A, 50/60 Hz
Platform Material: Stainless Steel Washdown: No
Housing Material: ABS Plastic Overall Height: 3-15/16"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 1500g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 7-51/64 In., Weighing Surface Width 6-7/8 In., Overall Length 9-1/64 In., Overall Width 13-15/16 In., Overall Height 3-15/16 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Power Unit 100 to 240VAC, 0.3A, 50/60 Hz, Scale Connection Ports RS-232, USB

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Ohaus #AX1502