Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Digital Compact Bench Scale 1500g Capacity
  • Zoro #: G0250321
  • Mfr #: AX1502N/E
$1,498.98
  • Digital/Mechanical: Digital
  • Weighing Surface Depth: 7-13/16"
  • Scale Display: LCD
See full product details
This item ships free.

Ohaus #AX1502N/E Specifications

  • Zoro #: G0250321
  • Mfr #: AX1502N/E
Digital/Mechanical: Digital Weighing Surface Depth: 7-13/16"
Scale Display: LCD Scale Graduations: 0.01g
Washdown: No Weighing Units: g
Platform Material: Stainless Steel Overall Width: 13-15/16"
Includes: AC Adapter, Software Overall Length: 9-1/64"
Scale Readability: 0.01g Weighing Surface Width: 6-7/8"
Scale Sub-Category: Precision Balance Application Modes: Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold
Overall Height: 3-15/16" Power Unit: 100 to 240VAC, 0.3A, 50/60 Hz
Scale Connection Ports: RS-232, USB Capacity: 1500g
Standards: NTEP Approved Balance, NIST Handbook 44, Measurement Canada Weights and Measures Regulations Class I, Nmax 220000, Class II, Nmax 52000, CSA C22.2 No. 61010-1, UL 61010-1, IEC 61010-1, FCC Part 15 Class A, ICES-001 Class A, IEC 61326-1 Emissions Class B, Immunity Industrial Requirements Item: Compact Bench Scale
Scale Item: Compact Bench Scale Housing Material: ABS Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Compact Bench Scale, Digital, Capacity 1500g, Scale Graduations 0.01g, Scale Display LCD, Weighing Surface Depth 7-13/16 In., Weighing Surface Width 6-7/8 In., Overall Length 9-1/64 In., Overall Width 13-15/16 In., Overall Height 3-15/16 In., Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Formulation, Density Determination, Totalization, Display Hold, Power Unit 100 to 240VAC, 0.3A, 50/60 Hz, Scale Connection Ports RS-232, USB

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Ohaus #AX1502N/E